Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Digital multimeter, testo 760-3

Digital multimeter, testo 760-3

Digital multimeter, testo 760-3
Catalog # TEST0590.7603
Supplier:   Testo
Digital multimeter, testo 760-3
Catalog # TEST0590.7603
Supplier:  Testo
Digital multimeter, testo 760-3
Digital multimeter, testo 760-3

Digital multimeter, testo 760-3

Price
SFr. 268.00
Log in for availability
1 * 1 ST
Product Details & Documents

The testo 760-3 digital multimeter is the multitasker for all professionals in the electricity sector. It enables users to carry out both simple and demanding electrical measuring tasks more reliably than ever before. The testo 760-3 automatically detects the appropriate measurement parameter via the socket assignment and therefore prevents dangerous incorrect settings.

  • Easy, reliable work thanks to automatic measurement parameter detection
  • Auto power off saves battery life
  • Rugged meter with overmould housing
  • Comfortable, one-handed operation without any dial
  • Large, backlit, dual readout display with analog bar graph is easy to read
  • Lead holder conveniently moulded into housing for easy storage

A voltage range of up to 1000 V, a frequency range of up to 30 MHz and capacitance of up to 60000 µF mean the testo 760-3 multimeter can also be used for industrial applications, such as troubleshooting in large electrical systems. And the integrated low-pass filter achieves more accurate measurement results on frequency converter controlled motors.

Certifications: EN 61326-1

Delivery information: Supplied with test leads, three AAA batteries, instruction manual, quick start guide, and certificate of conformity.

Specifications
  • Description:
    Digital multimeter, testo 760-3
  • Resistance:
    Max. 60,00 MOhm
  • Cat. No.:
    TEST0590.7603
  • Accuracy:
    0,1 %
  • Model:
    760-3
  • Frequency:
    Max. 60000 kHz
  • Capacitance:
    Max. 60000 µF
  • W×D×H:
    167×84×45 mm
  • Temperature range:
    −20...+500 °C
  • AC/DC voltage:
    AC: Max. 1000 V
    DC: Max. 10 A
  • Current DC:
    Max. 10 A
  • Weight:
    340 g
  • Display:
    Backlit
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.