Order Entry
Switzerland
ContactUsLinkComponent
 
Detergent, powder for automated cleaning of glassware, neodisher® LaboClean UW
Catalog # 148-3183
Supplier:  Dr. Weigert
undefined
Detergent, powder for automated cleaning of glassware, neodisher® LaboClean UW
Catalog # 148-3183
Supplier:  Dr. Weigert

Specifications

  • Description:
    neodisher® LaboClean UW
  • Seq:
    05
  • Pk:
    10 kg

Specifications

About this item

neodisher® LaboClean UW is suitable for the automated cleaning of laboratory glassware and utensils in water analysis laboratories, in serological institutes and in the phosphates industry. Especially for laboratory glassware used for sensitive analyses, where residues of phosphorous compounds would adulterate analysis results.

  • Mildly alkaline powder for machine washing laboratory glassware
  • Phosphate-free
  • Components: <5% non-ionic surfactants, 5 to 15% oxygenated bleaching agents (perborate)
  • Dosage: 3 to 5 g/L
Caution: Most of the materials are corrosive or irritant and care must be taken with the choice of materials for cleaning aluminium and titanium items. Please read the Material Safety Data sheet before use.