Safety storage cabinets, type 90, V-MOVE-90
: asecos
Using the vertical drawer technology, the V-MOVE-90 safety storage cabinets have the same storage volume as standard cabinets with only half the corpus width.
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated surface
- Electronic opening and closing of drawers at the push of a button
- Vertical drawer provides an overview and simple access to the stored containers
- Serial automatic door closing (TSA) after approx. 60 seconds with acoustic and visual signal before drawer closing
- No unauthorised use: vertical drawer lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
- Adjusting aids to compensate for uneven floor
- Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust system
- Fire restistance 90 minutes
The V-MOVE-90 cabinets are available with one or two vertical drawers, in laboratory (unicolour) or industrial (bi-colour) designs and with various interior equipment to choose from.
Max. load per shelf: 50 kg
Max. load (for model V-MOVE-90, width 450 mm): 140 kg
Max. load (for model V-MOVE-90, width 810 mm): 280 kg
Outer body and vertical drawer made of sheet steel either in pure white (RAL 9010) or light grey (RAL 7035)
: Furnace tested in accordance with EN 14470-1.
: Accessories and interior packages must be ordered separately (not included). For more information please visit our website or contact Avantor.
: Information on delivery costs are available on request.
Interior equipment for width 450 mm
Frequently Bought Together