Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sample vials

Sample vials

Supplier:   VITLAB
Sample vials
Supplier:  VITLAB
Certificates
Sample vials

3 Options Available Below

Product Details & Documents

These sample vials are made of PFA and have a conical interior and raised graduation (5 ml subdivisions).

  • Easy to clean
  • Inertness against most chemicals
  • Available with flat or cored outside bottom
  • High thermal stability from –200 to +260 °C

PFA is especially suitable for use in trace analysis and has practically no carryover due to the hydrophobic, anti-adhesive, and smooth surfaces. The flat-bottom vials improve heat transfer and are recommended for hot plate use.

Ordering information: Screw caps must be ordered separately.

Product Family Options

Product Information

  • Capacity
    Base
    Ø×H
    Cap included
    Availability
    Price
  • 15,00 ml
    Cored bottom
    29×42 mm
    No
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 49.00
    SFr. 49.00
    1 * 1 ST
       SFr. 49.00

  • 25,00 ml
    Flat bottom
    29×69 mm
    No
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 70.00
    SFr. 70.00
    1 * 1 ST
       SFr. 70.00

  • 50,00 ml
    Flat bottom
    29×117 mm
    No
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 101.00
    SFr. 101.00
    1 * 1 ST
       SFr. 101.00

Screw caps

Product Information

  • Catalog #
    Description
    Availability
    Price
  • Screw cap, PFA, 33 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 47.50
    SFr. 47.50
    1 * 1 ST
       SFr. 47.50

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.