Order Entry
Switzerland
ContactUsLinkComponent
XRF thin film, Kapton®, VHG
XRF thin film, Kapton®, VHG
Catalog # PROOVHG-FKP30-R15
XRF thin film, Kapton®, VHG
Catalog # PROOVHG-FKP30-R15

Technische Daten

  • Width:
    76,2 mm
  • Description:
    XRF thin film, Kapton®
  • Length:
    15,2 m
  • Pk:
    1

Technische Daten

Über diesen Artikel

XRF thin film of 7,6 µm thickness and 76,2×15240 mm roll.