Order Entry
Switzerland
ContactUsLinkComponent
 
Bacterial air venting filters
 
undefined
Bacterial air venting filters
 

 

  • Catalog No:
  • 514-4114
  • 514-4107
  • Ø:
  • 37 mm
  • 37 mm
  • Airflow rate:
  • 40 L/min (0,4 bar)
  • 40 L/min (0,4 bar)
  • Max. pressure:
  • 5,2 bar
  • 5,2 bar
  • Max. temperature:
  • 121 °C
  • 121 °C
  • Inlet/outlet:
  • Stepped hose barbs 6,4 - 12,7 mm Ø
  • Stepped hose barbs 6,4 - 12,7 mm Ø

 

Frequently Bought Together