Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cooling boxes, Icetime® Plus

Cooling boxes, Icetime® Plus

Holds 1,5 l bottles, weight: 2,6 kg, 30 l, 410×470×320 mm
Catalog # CAMP2000024963
Supplier:   CAMPING GAZ
Cooling boxes, Icetime® Plus
Catalog # CAMP2000024963
Supplier:  CAMPING GAZ
Cooling boxes, Icetime® Plus

Holds 1,5 l bottles, weight: 2,6 kg, 30 l, 410×470×320 mm

Price
SFr. 61.30
Log in for availability
1 * 1 ST
Product Details & Documents

These Icetime® plus coolers are ideal for outdoors and trips that has sturdy exterior cladding and premium PU foam insulation which keeps the things cool for long. Its convenient folding handle design makes transporting easier.

Specifications
  • Capacity:
    30 l
  • Description:
    Holds 1,5 l bottles, weight: 2,6 kg
  • Dimensions:
    410×470×320 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.