Eyewash station with one bottle
Catalog # 118-1701
Supplier: Plum Safety
Specifications
- Description:Eyewash station with 1×500 ml eyewash
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Wall-mounted station containing 1×500 ml eyewash complete with pictogram. Especially suitable for workplaces where on-the-spot rinsing is required.
Rinsing time: ~5 minutes
W×D×H wall holder: 80×57×35 mm
W×D×H pictogram: 90×3×300 mm.