Magnetic hotplate stirrers, C-MAG HS series
Supplier: IKA
Certificates
About this item
Compact stirrers with a chemically resistant ceramic top. The elevated control panel minimises contact with spills and enables easy reading and adjustment of the temperature. Units feature a digital error code display, a 'hot' top indicator to warn user that surface is hot and the strong magnetic adhesion prevents stirring bar decoupling.
- Microprocessor control sends feedback to the motor and hotplate to maintain constant speed and set temperature
- C-MAG HS 7 and C-MAG HS 10 can be used with a contact thermometer e.g. the ETS-D5, enabling precise temperature control
- Fixed safety circuit shuts off heater if temperature rises above 550 °C
- Digital display ensures accurate and repeatable temperature settings
IP protection class according to DIN EN 60529: IP 21
Certifications: IP protection class according to DIN EN 60529: IP 21
Specifications
- Catalog No:
- 442-0742
- 442-0744
- 442-0716
- 442-0682
- 442-0719
- 442-0717
- Model:
- C-MAG HS 7
- C-MAG HS 7
- C-MAG HS 4
- C-MAG HS 7
- C-MAG HS 10
- C-MAG HS 7
- Plate material:
- Ceramic
- Ceramic
- Ceramic
- Ceramic
- Ceramic
- Ceramic
- Plate dimensions:
- 180×180 mm
- 180×180 mm
- 100×100 mm
- 180×180 mm
- 260×260 mm
- 180×180 mm
- Max. stirring capacity H₂O:
- 10 L
- 10 L
- 5 L
- 10 L
- 15 L
- 10 L
- Speed range:
- 100 - 1500 min⁻¹
- 100 - 1500 min⁻¹
- 100 - 1500 min⁻¹
- 100 - 1500 min⁻¹
- 100 - 1500 min⁻¹
- 100 - 1500 min⁻¹
- W×D×H:
- 220×330×105 mm
- 220×330×105 mm
- 150×260×105 mm
- 220×330×105 mm
- 300×415×105 mm
- 220×330×105 mm
- Temperature control accuracy:
- ±0,5 (external sensor (via ETS-D5))
- ±0,5 (external sensor (via ETS-D5))
- -
- ±0,5 (external sensor (via ETS-D5))
- ±0,5 (external sensor (via ETS-D5))
- ±0,5 (external sensor (via ETS-D5))
- Temperature range:
- 50…500 °C
- 50…500 °C
- 50…500 °C
- 50…500 °C
- 50…500 °C
- 50…500 °C
- Temperature setting accuracy:
- ±10 K
- ±10 K
- ±10 K
- ±10 K
- ±10 K
- ±10 K
- Heat output:
- 1000 W
- 1000 W
- 250 W
- 1000 W
- 1500 W
- 1000 W
- Power input/output:
- 15/1,5 W
- 15/1,5 W
- 15/1,5 W
- 15/1,5 W
- 15/1,5 W
- 15/1,5 W
- Weight:
- 5 kg
- 5 kg
- 3 kg
- 5 kg
- 6 kg
- 5 kg
Specifications
Frequently Bought Together