Order Entry
Switzerland
ContactUsLinkComponent
pH/mV/°C meters, bench, 3505 / 3510 / 3520
pH/mV/°C meters, bench, 3505 / 3510 / 3520
Supplier:  Cole-Parmer
Certificates
undefined
pH/mV/°C meters, bench, 3505 / 3510 / 3520
Supplier:  Cole-Parmer

Specifications

  • Catalog No:
  • JENW35459-04
  • Model:
  • 3510
  • pH range:
  • −2,000...+19,999
  • pH resolution:
  • 0,001 / 0,01 / 0,1
  • pH accuracy:
  • ±0,003
  • pH calibration:
  • User-selectable 1, 2 or 3-point
  • mV range:
  • ±1999,9
  • mV resolution:
  • 0,1 / 1
  • mV accuracy:
  • ±0,2
  • Temperature range:
  • −10...+105 °C
  • Temperature resolution:
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • Display:
  • Backlit LCD
  • Compliance:
  • -
  • Data logging capacity:
  • Up to 32 results
  • Connections:
  • BNC
  • Outputs:
  • Analogue, RS232
  • W×D×H:
  • 250×55×210 mm
  • Weight:
  • 0,850 kg

Specifications

Frequently Bought Together