Orbital shaker, Mini-100 Orbital-Genie™
Catalog # 444-1077
Supplier: SCIENTIFIC INDUSTRIES ELMIS
Specifications
- Orbit:19 mm
- Shaking motion:Orbital
- Description:Orbital shaker, Mini-100 Orbital-Genie™, CH-plug
- Seq:03
- Electrical:230 V
- Platform W×D:290×290 mm
- Speed:20 - 100 min⁻¹
- Weight:3,5 kg
- W×D×H:350×350×89 mm
- Pk:1
Specifications
About this item
Mini-100 Orbital-Genie™ is ideal for gentle shaking applications, with variable shaking speed up to 100 min⁻¹.
- Non-slip, rubber-coated platform with spill-proof edges
- Ideal for odd shaped vessels and containers
- No additional accessories required
- Optional stacking tray increases capacity
Features variable shaking speed, which allows user to create any mixing action from a smooth vortex to sloshing aeration or anything in between. The combination of weight and specially designed feet prevent walking even at highest speed.
Ordering information: Optional stacking trays are available to increase the capacity of the shaker, up to 2 trays can be stacked and no tools are required to fix the trays in place. Please order accessories separately.