Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Cleanroom tapes, PCX™

Supplier:   MICRONOVA
Cleanroom tapes, PCX™
Supplier:  MICRONOVA
Certificates
Cleanroom tapes, PCX™
Cleanroom tapes, PCX™

18 Options Available Below

Product Details & Documents

These cleanroom tapes are made of LDPE with acrylic adhesive.

  • Labeling
  • Sealing, wafer box sealing
  • Over labeling (protect paper labels in water baths)

A low density polyethylene tape, low in halogens and leachable chlorides. Processed and packaged in a cleanroom. The polyethylene film and acrylic adhesive lessen the chance of outgassing. PCX offers excellent chemical resistance and good conformability. Works well with polycarbonates, glass and acrylics. Suitable for the following:

Length: 32,9 m

Different colours available.

Product Family Options

Product Information

  • Colour
    Sterile
    Width
    Availability
    Price
  • MICRPCX-34RE
    Cleanroom tape
    Cleanroom tape
    Red
    -
    19,0 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 56.40
    SFr. 56.40
    Clearance
    1 * 1 ROU
       SFr. 56.40

  • MICRPCX-34WH
    Cleanroom tape
    Cleanroom tape
    White
    -
    19,0 mm
    Log in for availability
    Log in for availability
    1 * 48 ROU
    1 * 48 ROU - SFr. 2’720.00
    SFr. 2’720.00
    1 * 48 ROU
       SFr. 2’720.00

  • MICRPCX-34WHIR
    Cleanroom tape, Irradiated
    Cleanroom tape, Irradiated
    White
    +
    19,0 mm
    Log in for availability
    Log in for availability
    1 * 48 ROU
    1 * 48 ROU - SFr. 2’960.00
    SFr. 2’960.00
    1 * 48 ROU
       SFr. 2’960.00

  • MICRPCX-1DB
    Cleanroom tape
    Cleanroom tape
    Dark blue
    -
    25,0 mm
    Log in for availability
    Log in for availability
    1 * 36 ROU
    1 * 36 ROU - SFr. 2’150.00
    SFr. 2’150.00
    1 * 36 ROU
       SFr. 2’150.00

  • MICRPCX-1WH
    Cleanroom tape
    Cleanroom tape
    White
    -
    25,0 mm
    Log in for availability
    Log in for availability
    1 * 36 ROU
    1 * 36 ROU - SFr. 2’150.00
    SFr. 2’150.00
    1 * 36 ROU
       SFr. 2’150.00

  • MICRPCX-1BL
    Cleanroom tape
    Cleanroom tape
    Black
    -
    25,4 mm
    Log in for availability
    Log in for availability
    1 * 36 ROU
    1 * 36 ROU - SFr. 2’150.00
    SFr. 2’150.00
    1 * 36 ROU
       SFr. 2’150.00

  • MICRPCX-1DG
    Cleanroom tape
    Cleanroom tape
    Dark green
    -
    25,4 mm
    Log in for availability
    Log in for availability
    1 * 36 ROU
    1 * 36 ROU - SFr. 2’150.00
    SFr. 2’150.00
    1 * 36 ROU
       SFr. 2’150.00

  • MICRPCX-1OR
    Cleanroom tape
    Cleanroom tape
    Orange
    -
    25,4 mm
    Log in for availability
    Log in for availability
    1 * 36 ROU
    1 * 36 ROU - SFr. 2’150.00
    SFr. 2’150.00
    1 * 36 ROU
       SFr. 2’150.00

  • MICRPCX-1RE
    Cleanroom tape
    Cleanroom tape
    Red
    -
    25,4 mm
    Log in for availability
    Log in for availability
    1 * 36 ROU
    1 * 36 ROU - SFr. 2’150.00
    SFr. 2’150.00
    1 * 36 ROU
       SFr. 2’150.00

  • 819-0031
    Cleanroom tape
    Cleanroom tape
    White
    -
    25,4 mm
    Discontinued
  • MICRPCX-1YE
    Cleanroom tape
    Cleanroom tape
    Yellow
    -
    25,4 mm
    Log in for availability
    Log in for availability
    1 * 36 ROU
    1 * 36 ROU - SFr. 2’150.00
    SFr. 2’150.00
    1 * 36 ROU
       SFr. 2’150.00

  • MICRPCX-1TR
    Cleanroom tape
    Cleanroom tape
    Transparent
    -
    25,4 mm
    Log in for availability
    Log in for availability
    1 * 36 ROU
    1 * 36 ROU - SFr. 2’150.00
    SFr. 2’150.00
    1 * 36 ROU
       SFr. 2’150.00

  • MICRPCX-2DB
    Cleanroom tape
    Cleanroom tape
    Dark blue
    -
    50,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 82.60
    SFr. 82.60
    1 * 1 ROU
       SFr. 82.60

  • MICRPCX-2DG
    Cleanroom tape
    Cleanroom tape
    Dark green
    -
    50,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 82.60
    SFr. 82.60
    1 * 1 ROU
       SFr. 82.60

  • MICRPCX-2OR
    Cleanroom tape
    Cleanroom tape
    Orange
    -
    50,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 82.60
    SFr. 82.60
    1 * 1 ROU
       SFr. 82.60

  • MICRPCX-2RE
    Cleanroom tape
    Cleanroom tape
    Red
    -
    50,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 82.60
    SFr. 82.60
    1 * 1 ROU
       SFr. 82.60

  • MICRPCX-2YE
    Cleanroom tape
    Cleanroom tape
    Yellow
    -
    50,8 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 82.60
    SFr. 82.60
    1 * 1 ROU
       SFr. 82.60

  • MICRPCX-2WH
    Cleanroom tape
    Cleanroom tape
    White
    -
    50,8 mm
    Log in for availability
    Log in for availability
    1 * 24 ROU
    1 * 24 ROU - SFr. 1’990.00
    SFr. 1’990.00
    1 * 24 ROU
       SFr. 1’990.00

  • MICRPCX-3OR
    Cleanroom tape
    Cleanroom tape
    Orange
    -
    76,2 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 112.00
    SFr. 112.00
    1 * 1 ROU
       SFr. 112.00