VWR®, Cleanroom Face Masks, Duck Bill
Supplier: VWR Collection
Certificates
About this item
Cleanroom, duck bill face masks feature superior particle and bacterial filtration efficiency plus low particle shedding. These moisture resistant, cleanroom masks consist of three layers featuring a unique, lightweight inner layer of film for enhanced moisture resistance.
- Available as sterile or non sterile, with ear loops, ties or hood loops
- High bacterial and particle filtration efficiency
- Full length plastic arch, within the layers, holds the fabric away from the mouth to allow cooler, more comfortable breathing, without restricting downward vision
- Malleable (12 cm), steel noseband ensures a custom, secure seal
- Natural rubber latex-free, glass fibre and silicon-free
- For industrial and cleanroom use only; do not use for protection against COVID-19
- This product is not a medical device for medical or clinical use within the meaning of Regulation (EU) 2017/745 / Directive 93/42/EEC
- This product is not a personal protective equipment (PPE) within the meaning of Regulation (EU) 2016/425
Outer layer: 28 g/m² non woven PP
Filter media: 25 g/m² melt-blown PP
Inner layer: 25 g/m² non woven PP
Certifications: ISO certified validated through independent laboratory testing.
Packaging: 20 masks per cleanroom compatible, heat-sealed bag, 10 bags per liner bag per case. Sterile masks are individually packed.
Related Information
CoC VWR®, Cleanroom Face Masks, Duck Bill CoC_VWR Duckbill Mask_113-8681 (rev May 12,2017) CoC_VWR Duckbill Mask_113-8682 (rev May 12,2017) CoC_VWR Duckbill Mask_113-8683 (rev May 12,2017) CoC_VWR Duckbill Mask_113-8684 (rev May 12,2017)
More
IFU_VWR® Mask Duckbill with Ties Sterile IFU_VWR® Mask Duckbill with Ear Loop IFU_VWR® Mask Duckbill with Ear Loop Sterile IFU_VWR® Mask Duckbill with Hood Loop IFU_VWR® Mask Duckbill with Hood Loop Sterile
More
VWR® Disposable Facemasks
Product Literature
Frequently Bought Together