Conductivity meter, handheld, Orion Star™ A322
Supplier: Thermo Orion
Certificates
About this item
This portable conductivity meter is designed for a wide range of conductivity, total dissolved solids (TDS), salinity, resistivity and temperature testing and field applications. The meter is suitable for use in the most demanding locations thanks to its IP 67-rated housing.
- Informative, easy-to-read backlit graphic display with clear onscreen instructions simplifies operation
- Measurement stability indicator and selectable read modes - Auto-Read holds a stable reading, Continuous shows changing readings with hold option and Timed logs data at specific intervals
- Data log collects and date/time stamps up to 5000 measurement sets with optional sample ID and user ID
- Calibration log stores ten most recent calibrations
- Non volatile meter memory ensures your data and settings are protected, even with loss of power
- Orion Star Com software facilitates data transfer to a computer via USB or RS232 connections
- Flexible power options with AA batteries or optional universal power adapter
Perform up to a five point conductivity calibration with calibration editing option that allows individual points to be fixed without a full recalibration. Auto-ranging conductivity values offer consistent readings across entire measurement range without need to recalibrate.
Use linear, non linear, EP (USP) or off conductivity temperature compensation with 5, 10, 15, 20 or 25 °C reference temperatures.
Three year meter warranty avilable.
Delivery information: Supplied with four AA batteries, literature CD, printed quick start guide, computer interface cable and meter test certificate.
Kit 1 additionally includes: 087010MD RDO optical DO sensor with 3 m cable, calibration sleeve and guard, Orion Star A series portable meter armor and Orion Star A series hard-sided field case.
Kit 2 additionally includes: 013010MD DuraProbe epoxy 4-probe (K=0,475) conductivity probe with 3 m cable; conductivity 1413 uS standard pouches; rinse solution pouches; STARA-CS Star A meter hard carrying case.
Kit 1 additionally includes: 087010MD RDO optical DO sensor with 3 m cable, calibration sleeve and guard, Orion Star A series portable meter armor and Orion Star A series hard-sided field case.
Kit 2 additionally includes: 013010MD DuraProbe epoxy 4-probe (K=0,475) conductivity probe with 3 m cable; conductivity 1413 uS standard pouches; rinse solution pouches; STARA-CS Star A meter hard carrying case.
Specifications
- Catalog No:
- 663-0216
- ORIOSTARA3226
- 663-0217
- Model:
- A322
- A322
- A322
- Conductivity range:
- 0,001 µS/cm - 3000 mS/cm
- 0,001 µS/cm - 3000 mS/cm
- 0,001 µS/cm - 3000 mS/cm
- Conductivity resolution:
- 0,001 μS minimum, auto ranging, up to 4 significant digits
- 0,001 μS minimum, auto ranging, up to 4 significant digits
- 0,001 μS minimum, auto ranging, up to 4 significant digits
- Conductivity accuracy:
- 0,5% of reading ±1 digit >3 μS/0,5% of reading ±0,01 μS ≤3 μS
- 0,5% of reading ±1 digit >3 μS/0,5% of reading ±0,01 μS ≤3 μS
- 0,5% of reading ±1 digit >3 μS/0,5% of reading ±0,01 μS ≤3 μS
- Conductivity cell constant:
- 0,001...199,9 cm⁻¹
- 0,001...199,9 cm⁻¹
- 0,001...199,9 cm⁻¹
- Conductivity calibration:
- Up to 5 points
- Up to 5 points
- Up to 5 points
- Conductivity reference temperature:
- 5/10/15/20/25 °C
- 5/10/15/20/25 °C
- 5/10/15/20/25 °C
- Resistivity range:
- 2 Ω/cm - 100 MΩ/cm
- 2 Ω/cm - 100 MΩ/cm
- 2 Ω/cm - 100 MΩ/cm
- Resistivity resolution:
- 1 Ω or 0,1 MΩ, auto ranging
- 1 Ω or 0,1 MΩ, auto ranging
- 1 Ω or 0,1 MΩ, auto ranging
- Resistivity accuracy:
- 0,5% of reading ±1 digit
- 0,5% of reading ±1 digit
- 0,5% of reading ±1 digit
- Salinity range:
- 0,06 - 80,00 psu/0,05 - 42,00 ppt
- 0,06 - 80,00 psu/0,05 - 42,00 ppt
- 0,06 - 80,00 psu/0,05 - 42,00 ppt
- Salinity resolution:
- 0,01 psu or 0,01 ppt minimum, auto ranging
- 0,01 psu or 0,01 ppt minimum, auto ranging
- 0,01 psu or 0,01 ppt minimum, auto ranging
- Salinity accuracy:
- 0,5% of reading ±1 digit
- 0,5% of reading ±1 digit
- 0,5% of reading ±1 digit
- TDS range:
- 0,001 - 200,0 ppm
- 0,001 - 200,0 ppm
- 0,001 - 200,0 ppm
- TDS resolution:
- 0,001 ppm minimum, auto ranging, up to 4 significant digits
- 0,001 ppm minimum, auto ranging, up to 4 significant digits
- 0,001 ppm minimum, auto ranging, up to 4 significant digits
- TDS accuracy:
- 0,5% of reading ±1 digit
- 0,5% of reading ±1 digit
- 0,5% of reading ±1 digit
- Temperature range:
- –5,0...+105,0 °C
- –5,0...+105,0 °C
- –5,0...+105,0 °C
- Temperature resolution:
- 0,1 °C
- 0,1 °C
- 0,1 °C
- Temperature accuracy:
- ±0,1 °C
- ±0,1 °C
- ±0,1 °C
- Temperature compensation:
- Linear (0 - 10,0%/ºC), non linear nLFn, non linear nLFu, EP (USP), off
- Linear (0 - 10,0%/ºC), non linear nLFn, non linear nLFu, EP (USP), off
- Linear (0 - 10,0%/ºC), non linear nLFn, non linear nLFu, EP (USP), off
- Data logging capacity:
- 5000
- 5000
- 5000
- Data logging - log function:
- Manual/Automatic with AUTO-READ™, timed
- Manual/Automatic with AUTO-READ™, timed
- Manual/Automatic with AUTO-READ™, timed
- Sensor type:
- Conductivity sensor (purchase separately)
- Conductivity sensor (includes 013016MD Orion pure water 2-cell conductivity sensor)
- Conductivity sensor (includes 013010MD Orion DuraProbe 4-cell conductivity sensor)
- Compatible sensors:
- 2-cell or 4-cell conductivity sensors with built-in temperature
- 2-cell or 4-cell conductivity sensors with built-in temperature
- 2-cell or 4-cell conductivity sensors with built-in temperature
- Connections:
- 8-pin mini-DIN
- 8-pin mini-DIN
- 8-pin mini-DIN
- Outputs:
- RS232, USB
- RS232, USB
- RS232, USB
- Input:
- 8 pin MiniDIN (conductivity sensor with built-in temperature)
- 8 pin MiniDIN (conductivity sensor with built-in temperature)
- 8 pin MiniDIN (conductivity sensor with built-in temperature)
- Battery life:
- 800 h
- 800 h
- 800 h
- Battery type:
- 4×AA (included)
- 4×AA (included)
- 4×AA (included)
- Power supply:
- AC adapter (not included) or 4 AA batteries (included)
- AC adapter (not included) or 4 AA batteries (included)
- AC adapter (not included) or 4 AA batteries (included)
- Calibration:
- Conductivity with calibration editing option and temperature
- Conductivity with calibration editing option and temperature
- Conductivity with calibration editing option and temperature
- Operating temperature range:
- 5...45 °C (ambient)
- 5...45 °C (ambient)
- 5...45 °C (ambient)
- Display:
- Graphic LCD with backlight
- Graphic LCD with backlight
- Graphic LCD with backlight
- Alarm:
- High/low limit alarm, calibration due alarm
- High/low limit alarm, calibration due alarm
- High/low limit alarm, calibration due alarm
- Languages:
- English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
- English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
- English, Spanish, French, Italian, German and Chinese; Portuguese and Korean available with software update
- No. of channels:
- 1
- 1
- 1
- IP rating:
- IP 67
- IP 67
- IP 67
- Compliance:
- CE, TUV 3-1, FCC Class A
- CE, TUV 3-1, FCC Class A
- CE, TUV 3-1, FCC Class A
- Memory:
- Non-volatile memory preserves data log, calibration log and meter settings
- Non-volatile memory preserves data log, calibration log and meter settings
- Non-volatile memory preserves data log, calibration log and meter settings
- W×D×H:
- 240×100×65 mm
- 240×100×65 mm
- 240×100×65 mm
- Weight:
- 0,5 kg
- 0,5 kg
- 0,5 kg