Auftragserfassung
Switzerland
ContactUsLinkComponent
 
 
di-Lithiumtetraborat, Spectroflux® 100
 
 
di-Lithiumtetraborat, Spectroflux® 100
 

 

  • Appearance (Colour):
    White
  • Form:
    Powder
  • Li:B Ratio:
    0,305 - 0,337
  • Elemental Analysis:
    Boron, B (theoretical): 25,57%
  • Residue on ignition:
    ≤1,5% (30 minutes/900 °C)
  • Impurity content (Others):
    ≤15 ppm each
  • Impurity content (Silica, Si):
    ≤50 ppm
  • Impurity content (Total):
    ≤100 ppm
  • Total Metal Impurities (Aluminium, Al):
    ≤30 ppm
  • Total Metal Impurities (Calcium, Ca):
    ≤50 ppm
  • Total Metal Impurities (Nickel, Ni):
    ≤5 ppm
  • Total Metal Impurities (Potassium, K):
    ≤50 ppm
  • Total Metal Impurities (Sodium, Na):
    ≤50 ppm
  • Solubility:
    Water

 

 

Frequently Bought Together