Order Entry
Switzerland
ContactUsLinkComponent
 
Diaphragm vacuum pumps, LABOPORT®
  KNFAN938.50KT.18
 :  KNF
undefined
Diaphragm vacuum pumps, LABOPORT®
  KNFAN938.50KT.18
 :  KNF

 

  • Model:
    N 938.50 KT.18
  • Flow rate:
    30 l/min
  • Protection class:
    IP 20
  • Vacuum:
    15 mbar
  • Weight:
    6,8 kg
  • Working overpressure (bar):
    0,5
  • W×D×H:
    110×317×212 mm
  • Pk:
    1

 

 

This diaphragm pumps is double-head, dry-running devices used in a wide range of laboratory applications.

Materials: PPS pump head; PTFE-coated diaphragm; FFPM valves.