Order Entry
Switzerland
ContactUsLinkComponent
 
pH electrode, double junction, Orion™ 9102DJWP
Catalog # ORIO9102DJWP
Supplier:  Thermo Orion
undefined
pH electrode, double junction, Orion™ 9102DJWP
Catalog # ORIO9102DJWP
Supplier:  Thermo Orion

Specifications

  • Connection:
    BNC, waterproof, 1 m cable
  • Ø×L:
    12×120 mm
  • For:
    General purpose
  • Type:
    9102DJWP
  • Description:
    Double junction pH electrode 9102DJWP
  • Material:
    Glass
  • Diaphr.:
    Ceramic
  • Electrolyte:
    3 M KCl
  • Pk:
    1
  • Temp.:
    0...+60 °C
  • pH:
    0 - 14

Specifications

About this item

This double junction pH electrode offers superior measurement stability, faster response, greater accuracy, longer life, least long-term drift and more reproducible results.

  • With waterproof BNC connector
  • Ag/AgCl double junction
  • Refillable