Order Entry
Switzerland
ContactUsLinkComponent
 
Combination pH electrode, Orion™ 9156BNWP
Codice catalogo 662-1531
Nome del fornitore:  Thermo Orion
undefined
Combination pH electrode, Orion™ 9156BNWP
Codice catalogo 662-1531
Nome del fornitore:  Thermo Orion

Specifiche

  • Connection:
    Waterproof BNC
  • Ø×L:
    12×120 mm
  • For:
    Rugged conditions
  • Type:
    9156BNWP
  • Description:
    pH combination electrode, 9156BNWP
  • Material:
    Epoxy
  • Seq:
    16
  • Diaphr.:
    Glassfibre
  • Electrolyte:
    4 M KCl with Ag/AgCl
  • Pk:
    1
  • Temp.:
    0...+90 °C
  • pH:
    0 - 14

Specifiche

Informazioni su questo articolo

This general purpose electrode is ideal for performing routine pH measurements under rugged conditions.

  • Unbreakable body extends beyond the pH sensing glass bulb for protection
  • With waterproof connector
Delivery: Supplied with 60 ml bottle of Orion electrode fill solution.