Order Entry
Switzerland
ContactUsLinkComponent
 
Hydrometer for hydrochloride acid
  AMARH860630
 :  Amarell
undefined
Hydrometer for hydrochloride acid
  AMARH860630
 :  Amarell

 

  • Description:
    Hydrometer for hydrochloride acid (HCl)
  • Length:
    270 mm
  • Seq:
    04
  • Division:
    1 %
  • Pk:
    1
  • Range:
    0 - 39 %

 

 

Hydrometer (areometer) for hydrochloride acid (HCl).