Hydrometer for ammonia
Hydrometer for ammonia (NH₃), 0 - 35 %, 0,5 %, 270 mm
Catalog # AMARH860600
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometer for ammonia (NH₃).
Specifications
- Description:Hydrometer for ammonia (NH₃)
- Length:270 mm
- Seq:03
- Division:0,5 %
- Range:0 - 35 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



