Chemical Resistant Cape Hood, AlphaTec® 2500, model 507
Catalog # ANSEWH25B-00507-00
Supplier: Ansell
Specifications
- Clothing Size:One size
- Garment application:Laboratory,Industrial
- Colour:White
- Model:507
- Pk:200
- Fabric:Microporous PP laminate, non-woven
- Seam type:Bound
- Weight:65 g/m²
Specifications
About this item
These hoods are made from a durable microporous PP laminate with a non woven inner layer. The fabric provides an excellent barrier to chemical spray and infective agents.
- Balaclava style: covers part of shoulders
- Velcro fastening to front
- Bound seams
- Low linting: reduced risk of contamination in critical areas
Typical applications include: Viral contaminated areas (including Avian Influenza), biological protection, emergency medical response, medical research, chemical and pharmaceutical industries, low pressure industrial, cleaning, industrial paint spraying, nuclear industry.