Sleeve protectors, AlphaTec® 2000, model 600
White, 510 mm
Catalog # ANSEWH20B-00600-00
Supplier: Ansell
Jump to:
Product Details & Documents
These sleeve protectors are made from a non woven fabric with microporous PE film. The fabric provides an effective liquid and particle barrier combined with a high water vapour transmission rate from inside to outside. Ideal for a wide range of industrial applications.
- Elasticated at both ends
- Bound seams
- Lightweight and comfortable
- Excellent liquid penetration resistance and barrier to fine particulates
- Silicone free: Critical in paint spraying applications
- Anti-static: Tested according to EN 1149-5
Typical applications include: Pharmaceutical industries, agriculture, cleanrooms, paint spraying, crime scene investigation, veterinary services.
Documents
ANSEWH20B-00600-00_TDS_EN
Datasheet
Specifications
- Colour:White
- Length:510 mm
- Seam type:Bound
- Cat. No.:ANSEWH20B-00600-00
- Model:600
- Garment application:General Purpose|Laboratory|Industrial|Food
- Fabric:Microporous PE laminate
- Weight:63 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



