Order Entry
Switzerland
ContactUsLinkComponent
 
VWR®, Red Taq DNA polymerase master mix
 
undefined
VWR®, Red Taq DNA polymerase master mix
 

 

  • Application:
    Standard amplification
  • Format:
    Mastermix incl. dNTPs
  • High fidelity:
    No
  • Hot start:
    No
  • Storage conditions:
    – 20 °C (long term), + 4 °C (6 months)
  • Amplicon size:
    ≤ 5kb
  • Processivity:
    Standard
  • Exonuclease activity:
    5’→3’
  • Product overhang:
    3'A
  • Features:
    Direct loading
  • Concentration:
    2x
  • Description:
    Red Taq DNA Polymerase 2X Master Mix
    1.5 mM MgCl2 2500 reactions
  • Size:
    50 x 1.25 ml
  • Units:
    2500 r Mix 2500

 

Frequently Bought Together