Order Entry
Switzerland
ContactUsLinkComponent
Centrifuge, bench top, ROTOFIX 32 A
Centrifuge, bench top, ROTOFIX 32 A
Catalog # 521-0902
Supplier:  Hettich
   Low Manufacturing Impact
undefined
Centrifuge, bench top, ROTOFIX 32 A
Catalog # 521-0902
Supplier:  Hettich
   Low Manufacturing Impact

Specifications

  • Description:
    Benchtop centrifuge ROTOFIX 32 A, without rotor
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Model:
    ROTOFIX 32 A
  • Environmental certification:
    ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • Max. RCF - fixed angle rotor:
    4226 ×g
  • Max. capacity - swing-out rotor:
    4×100 ml / 32×15 ml
  • Max. speed - fixed angle rotor:
    6000 min⁻¹
  • Power supply:
    208 - 240 V / 50 - 60 Hz
  • Timer:
    1 - 99 min, continuous run, short cycle mode (pulse key)
  • Weight:
    23 kg
  • W×D×H:
    366×430×257 mm
  • Pk:
    1

Specifications

About this item

A rugged, versatile, indispensable centrifuge for routine laboratory tasks in doctors' practices and small hospital laboratories, especially for tasks in clinical chemistry and cytology as well as for the preparation of samples in industrial and research laboratories.

  • Metal housing and lid, stainless steel chamber, practical lid-locking device, viewing port in the lid
  • Easy to use foil keypad for fast, precise and easy entry of the parameters via selector keys
  • Pulse key for short centrifuging, RCF key enabling indication of the RCF during centrifugation
  • Safety features: Lid locking and holding, imbalance switch off, automatic rotor recognition, emergency lid-lock release
Ordering information: Rotors and adapters available separately.

Angle rotors

Product Information