Order Entry
Switzerland
ContactUsLinkComponent
Microcentrifuges, ventilated/refrigerated, MIKRO 220 / 220 R
Microcentrifuges, ventilated/refrigerated, MIKRO 220 / 220 R
Supplier:  Hettich
   Sustainable Options Available
Certificates
undefined
Microcentrifuges, ventilated/refrigerated, MIKRO 220 / 220 R
Supplier:  Hettich
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-0908
  • 521-0909
  • Model:
  • MIKRO 220
  • MIKRO 220 R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity - fixed angle rotor:
  • 48×1,5/2,0 ml
  • 48×1,5/2,0 ml; 6×50 ml
  • Max. speed - fixed angle rotor:
  • 18000 min⁻¹
  • 18000 min⁻¹
  • Max. RCF - fixed angle rotor:
  • 31514 ×g
  • 31514 ×g
  • Temperature:
  • –20...+40 °C
  • Acceleration/braking ramps:
  • 9/9
  • 9/9
  • Programs:
  • 10
  • 10
  • Timer:
  • 1 sec - 99 min 59 sec, continuous run, short cycle mode (pulse key)
  • 1 sec - 99 min 59 sec, continuous run, short cycle mode (pulse key)
  • Power supply:
  • 220 - 240 V / 50 - 60 Hz
  • 220 - 240 V / 50 - 60 Hz
  • Power consumption:
  • 700 W
  • 900 W
  • W×D×H:
  • 330×420×313 mm
  • 330×650×313 mm
  • Weight:
  • 21 kg
  • 42 kg
  • Environmental certification:
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)

Specifications

Related Information

Product Information