Order Entry
Switzerland
ContactUsLinkComponent
Micro spoons, double-ended, Wironit steel
Micro spoons, double-ended, Wironit steel
Catalog # HAMMHWN100-15
Supplier:  HAMMACHER KARL
undefined
Micro spoons, double-ended, Wironit steel
Catalog # HAMMHWN100-15
Supplier:  HAMMACHER KARL

Specifications

  • Description:
    Micro spoon, two ends, one micro spoon end (5×7 mm) and one rounded spatula end (8×33 mm)
  • Length:
    150 mm
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

Double-ended micro spoon made of Wironit steel (stainless steel 18/12 with 18 % chrome and 10 to 12 % nickel).