Order Entry
Switzerland
Orders LinkContactUsLinkComponent
IBC bunds, GRP

IBC bunds, GRP

Supplier:   CEMO
IBC bunds, GRP
Supplier:  CEMO
Certificates
IBC bunds, GRP

3 Options Available Below

Product Details & Documents

Practical storage and filling stations for water-polluting and flammable liquids. The IBC bunds are made from glass fibre reinforced plastic, GRP for intermediate bulk containers.

  • Flash point about 55 °C
  • Corrosion resistant
  • With general construction inspection approval
  • Capacity approx. 1000 L

These bunds are universally applicable for oil, lyes and acids.

Product Family Options

Product Information

  • Capacity
    W×D×H
    Availability
    Price
  • CEMG10398
    IBC bunds, GRP, with galvanised steel support frame, for 1×1000 l container, weight 55 kg
    IBC bunds, GRP, with galvanised steel support frame, for 1×1000 l container, weight 55 kg
    1000 l
    1620×1190×830 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’170.00
    SFr. 1’170.00
    1 * 1 ST
       SFr. 1’170.00

  • CEMG10399
    IBC bunds, GRP, with stainless steel support frame, for 1×1000 l container, weight 55 kg
    IBC bunds, GRP, with stainless steel support frame, for 1×1000 l container, weight 55 kg
    1000 l
    1620×1190×830 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’330.00
    SFr. 1’330.00
    1 * 1 ST
       SFr. 1’330.00

  • CEMG7588
    IBC bunds, GRP, with galvanised steel grating, for 1×1000 l container, weight 80 kg
    IBC bunds, GRP, with galvanised steel grating, for 1×1000 l container, weight 80 kg
    1000 l
    1620×1190×910 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’570.00
    SFr. 1’570.00
    1 * 1 ST
       SFr. 1’570.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Collision protection for GRP IBC bunds, 6 kg
    Collision protection for GRP IBC bunds, 6 kg
    CEMG7589
    Log in for availability
    1 * 1 ST - SFr. 155.00

Product Information

  • Catalog #
    Availability
    Price
  • Base pallet for GRP IBC bunds, with ground clearance 90 mm, 25 kg
    Base pallet for GRP IBC bunds, with ground clearance 90 mm, 25 kg
    CEMG7591
    Log in for availability
    1 * 1 ST - SFr. 379.00