Handheld TSS analyser
Katalognr. HACHLXV3229900001
Supplier: Hach
Specifications
- Range:(TSS) 0,001 - 400 g/l (Turbidity) 0,001 - 9999 FNU
- Resolution:TSS: 0,001 (0 - 0,999) ; 0,01 (1 - 9,999) ; 0,1 (10 - 99,9) ; 1 (over 100) g/l
Turbidity: 0,001 (0 - 0,999) ; 0,01 (1 - 9,99) ; 0,1 (10 - 99,9) ; 1 (over 100 NTU) NTU - Description:Portable TSS meter
- W×D×H:230×40×110 mm
- Display:Alphanumerical display, 4 rows of 16 characters
- Pk:1
Specifications
About this item
This Turbidity Suspended Solids (TSS) and sludge blanket level system can be used as an optimisation tool for monitoring process analyses or as an easy way to calibrate or validate online sensors.
- Air bubble compensation for accuracy
- Easy sludge blanket levels
- Single, interval or continuous mode of operation
Combined multi-beam alternating light method with infrared diode system. It stores up to four different calibration curves for suspended solids and one for turbidity.
The probe is made of polished stainless steel with a scratch resistant sapphire window to withstand harsh environments. Polished stainless steel helps keep particles from sticking to the surface of the probe. The internal memory stores up to 290 measuring values, including time, date, measurement, location, and homogeneity.
Delivery: Supplied with turbidity suspended solids and sludge level probe, meter, rechargeable batteries, charger, user manual and carrying case.