Qualitative filter papers, wet strengthened grades, grade 1575, Whatman™
Slow cellulose filter papers with high wet strength. This grade has the same chemical resistance characteristics as Grade 1573.
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc.
- Catalog No:
- 512-0611
- 515-6206
- Grade:
- 1575
- 1575
- Weight:
- 92 g/m²
- 92 g/m²
- Thickness:
- 140 µm
- 140 µm
- Particle retention:
- <2 µm
- <2 µm
- Filtration speed:
- 700 s (Herzberg)
- 700 s (Herzberg)
Frequently Bought Together