Spoon spatula, micro
Katalognr. HAMMHSN056-21
Anbieter: HAMMACHER KARL
Technische Daten
- Length:210 mm
- Seq:05
- Blade width:5 mm
- Pk:1
- Blade length:10 mm
Technische Daten
Über diesen Artikel
Single ended spoon spatula made of stainless steel.
Single ended spoon spatula made of stainless steel.