Order Entry
Switzerland
ContactUsLinkComponent
Scoops, Scorpion PharmaScoop®
Scoops, Scorpion PharmaScoop®
Catalog # SAMPA346-1500
Supplier:  Sampling Systems
undefined
Scoops, Scorpion PharmaScoop®
Catalog # SAMPA346-1500
Supplier:  Sampling Systems

Specifications

  • Width:
    155 mm
  • Capacity:
    1500 ml
  • Length:
    280 mm
  • Pk:
    1

Specifications

About this item

These heavy duty sampling scoops are made of 316 stainless steel with satin finish.

  • Ergonomic handle makes scooping easy when space is tight as well as keeping hands clean
  • Hygienic crevice free construction
  • Radiused corners for easy cleaning

The fully welded construction makes these powder scoops ideal for heavy duty or hygienic applications.