Order Entry
Switzerland
ContactUsLinkComponent
 
UV/Vis Spectrophotometers, Ultrospec™ 9000
  634-0891
 :  BIOCHROM
undefined
UV/Vis Spectrophotometers, Ultrospec™ 9000
  634-0891
 :  BIOCHROM

 

  • Model:
    9000
  • Absorbance range:
    −4 - 4 A
  • Detector:
    Dual silicon photodiode
  • Light source:
    Tungsten
  • Description:
    UV/Visible spectrophotometer with software, colour touch screen and Bluetooth®
  • Seq:
    03
  • W×D×H:
    533×457×330 mm
  • Wavelength range:
    190 - 1100 nm
  • Wavelength accuracy:
    ±0,3 nm
  • Output:
    USB 2.0
  • Absorbance accuracy:
    ±0,002 A @ 0,5 A ; ±0,004 A @ 1 A ; ±0,006 A @ 2 A
  • Noise:
    0,00005 A @ 500 nm
  • Optical design:
    Double beam monochromator
  • Stray light:
    <0,025 % T @ 220 nm using NaI and 340 nm using NaNO₂; < 1 % T @ 198 nm KCl
  • Wavelength repeatability:
    ±0,1 nm
  • Weight:
    18 kg
  • Pk:
    1

 

 

UV/Vis spectrophotometers designed to meet the requirements of critical analysis and work in controlled or regulated laboratory environments. Both stand-alone and computer-controlled models are available for both series.

  • Fully complies with the requirements of the European pharmacopoeia
  • Clear and easy to use color touch screen (stand alone device models)
  • Apply custom calculations to your measurement results
  • Multi-user analytics device: Secure login to ensure secure methods
  • The delivery includes software that includes the following functions: wavelength spectral measurement, fixed wavelength, standard curves, kinetics, and pre-recorded bioscientific methods