Capillary columns, Rtx®-2330 (fused silica)
Catalog # REST10728
Supplier: Restek
Specifications
- Column Format:Capillary
- Film thickness:0,20 µm
- Ø int.:0,53 mm
- Length:60 m
- Seq:12
- Phase:Rtx®-2330
- Pk:1
Specifications
About this item
High polar phase; biscyanopropyl cyanopropylphenyl polysiloxane, general-purpose columns for cis/trans FAMEs, dioxin isomers.
- Temperature ranges from 0 to 275 °C
- Surface treatment developed for improved column efficiency and lower bleed