Order Entry
Switzerland
ContactUsLinkComponent
Qualitative filter papers, standard grades, grade 597L, Whatman™
Qualitative filter papers, standard grades, grade 597L, Whatman™
Catalog # WHAT10312070
undefined
Qualitative filter papers, standard grades, grade 597L, Whatman™
Catalog # WHAT10312070

Specifications

  • Grade:
    597L
  • Particle retention:
    7 µm
  • Seq:
    01
  • Size:
    40 mm × 100 m
  • Thickness:
    180 µm
  • Weight:
    82 g/m²
  • Filtration speed:
    170 s (Herzberg)
  • Pk:
    1

Specifications

About this item

These are cellulose qualitative filter papers with low fat content.