Qualitative Filterpapiere, Standardsorten, Sorte 594 ½, Whatman™
Catalog # 515-5706
Supplier: Whatman products (Cytiva)
Specifications
- Sorte:594 ½
- Partikelretention:4 µm
- Seq:01
- Größe:185 mm
- Stärke:150 µm
- Gewicht:75 g/m²
- Filtriergeschwindigkeit:800 s (Herzberg)
- VE:100
Specifications
About this item
Diese Zellulosefilter werden in qualitativen Analyseverfahren zur Materialbestimmung und -identifizierung verwendet. Ein Filterpapier in Standardqualität für feine Präzipitate.
- Maintains flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
- Increased total loading capacity as more filter area is available
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles
Prepleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.