Cryo gloves, Cryokit 400
Catalog # MSPPCRYOKIT400/8
Supplier: MARKET SOURCE PART PROCESS
Specifications
- Glove size:8
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Blue/black
- Length:400
- Seq:02
- Model:Cryokit 400
- EN norm:EN 388 (2422), EN 511 (231)
- Cuff style:Gauntlet
- Liner material:Fleece
- Pk:1 PAIR
Specifications
About this item
This fully waterproof glove made of composite polyamide fabric protects the hand and forearm in operations that involve the use of liquid nitrogen (or other cryogenic gases).
- Multi-layer allows a high level of thermal protection, flexibility and dexterity from −200 to +150 °C
- Keeps the hands warm and dry even for long periods of use
- Integral membrane on the inside allows perspiration but does not allow liquids to penetrate
- Inner lining made of soft fleece
Indicated for all work in the presence of liquid nitrogen and other cryogenic gas, to prevent contact cold and burns in the event of leakage of the liquid gas. Suitable for contact with ultracold objects. Typical application environments include: Biology, biobanks, workshops, food industry, molecular cuisine, gelateria, scientific research, medical technologies, computing.
Certifications: EN 388 (2231X), EN 511 (221); Cat. III.
Caution: Not intended for immersion in liquid nitrogen or other cryogenic liquid.