Order Entry
Switzerland
ContactUsLinkComponent
Emergency shower outlet, for in-wall mounting
Emergency shower outlet, for in-wall mounting
Catalog # 118-0402
Supplier:  BROEN-LAB
undefined
Emergency shower outlet, for in-wall mounting
Catalog # 118-0402
Supplier:  BROEN-LAB

Specifications

  • Description:
    Emergency shower outlet, for in-wall mounting, depth 600 mm
  • Pk:
    1

Specifications

About this item

This body shower outlet is intended for in-wall mounting. Made of brass with chemical resistant BROEN polycoating.

  • Without handle or pedal
  • With self-draining shower head
  • With with sliding flange, without valve

Depth: 600 mm

Connection: G1/2" A
Flow rate: 80 L/min
Min. working pressure: 1 bar

Certifications: EN 15154-1/-2; ANSI Z358.1