Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Macro cuvettes

Macro cuvettes

Macro cuvettes
Certificates
Macro cuvettes

17 Options Available Below

Product Details & Documents

Cells designed for the 8453 UV/Visible spectrophotometers for optical excellence.

  • PTFE lid or stopper
Product Family Options

PTFE lid/stopper

Product Information

  • Type
    Volume
    Path length
    Window material
    Availability
    Price
  • Macro
    350 µl
    1 mm
    Glass
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    350 µl
    1 mm
    Quartz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    700 µl
    2 mm
    Glass
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    700 µl
    2 mm
    Quartz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    1,75 ml
    5 mm
    Glass
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    1,75 ml
    5 mm
    Quartz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    1,75 ml
    5 mm
    Quartz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    3,5 ml
    10 mm
    Glass
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    3,5 ml
    10 mm
    Quartz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    3,5 ml
    10 mm
    Glass
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    3,5 ml
    10 mm
    Quartz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    7 ml
    20 mm
    Glass
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    7 ml
    20 mm
    Quartz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    17,5 ml
    50 mm
    Glass
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • Macro
    17,5 ml
    50 mm
    Quartz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Matched pairs

Product Information

  • Type
    Volume
    Path length
    Window material
    Availability
    Price
  • 3,5 ml
    10 mm
    Glass
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

  • 3,5 ml
    10 mm
    Quartz
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 5 mm cell
    Spacer for 5 mm cell
    HEWL5061-3390
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 1 mm cell
    Spacer for 1 mm cell
    HEWL5061-3388
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Tray for 16 spectrophotometer cells
    Tray for 16 spectrophotometer cells
    HEWL5063-6577
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Lens cleaning papers
    Lens cleaning papers
    HEWL9300-0761
    Log in for availability
    1 * 50 ST

Product Information

  • Catalog #
    Availability
    Price
  • Spacer for 2 mm cell
    Spacer for 2 mm cell
    HEWL5061-3389
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Stirring bars, LxØ: 7x5 mm
    Stirring bars, LxØ: 7x5 mm
    HEWL9301-1161
    Log in for availability
    1 * 2 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.