Order Entry
Switzerland
ContactUsLinkComponent
Handheld turbidity meter, Orion™ AQUAfast™ AQ4500
Handheld turbidity meter, Orion™ AQUAfast™ AQ4500
Catalog # ORIOAQ4500
Supplier:  Thermo Orion
undefined
Handheld turbidity meter, Orion™ AQUAfast™ AQ4500
Catalog # ORIOAQ4500
Supplier:  Thermo Orion

Specifications

  • Model:
    Orion™ AQUAfast™ AQ4500
  • Range:
    0 − 1000 NTU
  • Accuracy:
    ±2,0 +0,01 (0 - 500) ; ±3,0 (501 - 1000) ; ±5,0 (1001 - 2000 NTU) % NTU
  • Light source:
    Infrared and white LED
  • Resolution:
    0,01 (0 - 9,99); 0,1 (10 - 99,9); 1,00 (100 - 1000) NTU
  • Sample volume:
    12 ml
  • Description:
    Turbidity meter and calibration set
  • Batteries:
    4× AAA
  • Cuvettes Ø×H:
    Ø 24 mm
  • Reproducibility:
    ±0,01 NTU or ±1,0 %, whichever is greater
  • Pk:
    1

Specifications

About this item

The ORION AQUAfast AQ4500 can provide the nephelometric and ratiometric principles of turbity measurement.

  • Log data into internal memory, or use the optional RS232 cable to send data to printer or download to a computer for easy time and date stamped results storage
  • Nephelometric and ratiometric measurements with autoranging
  • Dual LED light sources and drinking water/wastewater methods
Certifications: ISO 7027, EPA 180.1, ASBC, EBC.
Ordering information: Includes seven glass vials, user guide and carrying case. Silicone oil and cloth set is available separately.