Food oil monitor sets, FOM 330
Supplier: EBRO
Certificates
About this item
Food oil monitor for process optimisation and quality control. Fast and reliable measurement of food oil quality directly in the hot fryer.
- Determine the right time to replace food oil for consistently high frying quality and food oil savings of up to 10%
- Determine frying oil quality in the range of 0% to 40% TPM* (oil temperature of 50 to +200 °C)
- Robust, ABS (food safe) waterproof housing (IP 67)
- Big display with next step indicator
- Clearly visible food oil quality indication lamp (red/yellow/green)
- 1 and 4 button versions available
- Easy check function, to test the functionality of the monitor
- Long life battery
With factory calibration certificate.
*TPM=Total polar materials
Certifications: Supports HACCP compliance.
Delivery: The FOM 330-Sets include the FOM 330 food oil monitor, a protective cover with strap and a carrying case.
Specifications
- Model:FOM 330
- Net weight:~200 g
- Weight (with battery):~200 g
- Accuracy:± 1 °C (± 2 %)
- Batteries:3 V lithium replaceable (life time: up to 3 years)
- Housing type:ABS (food safe)
- Measurement range:Oil: 0...40% TPM (Total Polar Materials)
Oil temperature: +50 °C...+200 °C - Operating temperature:−20...+50 °C
- Resolution:Oil: 0,5%
Temperature: 0,1 °C - W×D×H:314×54×22 mm
Specifications
Frequently Bought Together