Order Entry
Switzerland
ContactUsLinkComponent
 
Reference electrode, Orion™ 900100 Sure-Flow™
Catalog # 662-0765
Supplier:  Thermo Orion
undefined
Reference electrode, Orion™ 900100 Sure-Flow™
Catalog # 662-0765
Supplier:  Thermo Orion

Specifications

  • Connection:
    Standard pin-tip jack, 1 m cable
  • Ø×L:
    12×110 mm
  • Type:
    Orion™ 900100 Sure-Flow™
  • Description:
    Reference electrode, half-cell, Orion™ 900100 Sure-Flow™
  • Material:
    Epoxy
  • Diaphr.:
    Sure-Flow sleeve
  • Pk:
    1
  • Temp.:
    0...+100 °C
  • pH:
    0 - 14

Specifications

About this item

This reference half-cell electrode helps to precisely measure with ion-selective electrodes. Ideal for ISE determinations and routine pH measurements with Orion 910100 electrodes.

  • Ag/AgCl reference
  • SureFlow sleeve junction

Reference electrode is recommended for all pH and ion-selective measurements except for those:
- In dilute solutions where the ion to be measured is contained in the filling solution of the Orion 900100
- In solutions where an ion in the filling solution would introduce an electrode interference
- In solutions where a species is present which forms a precipitate with an ion contained in the filling solution of the Orion 900100
For these samples, the double junction reference electrode, Orion 900200, with an appropriate intermediate filling solution, is recommended.

When filled with Orion 900001 filling solution, the Orion 900100 matches the potential characteristics of a conventional KCl saturated calomel electrode.