Order Entry
Switzerland
ContactUsLinkComponent
Orion™ Versa Star Pro™ pH/mV/ISE Meters, Bench
Orion™ Versa Star Pro™ pH/mV/ISE Meters, Bench
Supplier:  Thermo Orion
Certificates
undefined
Orion™ Versa Star Pro™ pH/mV/ISE Meters, Bench
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • 662-2309
  • 662-2306
  • 662-2307
  • 662-2308
  • Model:
  • Orion™ Versa Star™ Pro™, with pH/ISE module
  • Orion™ Versa Star™ Pro™, with pH/ISE module
  • Orion™ Versa Star™ Pro™, with pH/ISE module
  • Orion™ Versa Star™ Pro™, with pH/ISE module
  • pH range:
  • −2,000...+20,000
  • −2,000...+20,000
  • −2,000...+20,000
  • −2,000...+20,000
  • pH resolution:
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • 0,1/0,01/0,001
  • pH accuracy:
  • ±0,002
  • ±0,002
  • ±0,002
  • ±0,002
  • pH calibration:
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • mV range:
  • ±2000,0
  • ±2000,0
  • ±2000,0
  • ±2000,0
  • mV resolution:
  • 0,1
  • 0,1
  • 0,1
  • 0,1
  • mV accuracy:
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ±0,2 or 0,05% of reading (whichever is greater)
  • ISE range:
  • 0,0001 - 19990
  • 0,0001 - 19990
  • 0,0001 - 19990
  • 0,0001 - 19990
  • ISE resolution:
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • 0,0001 minimum, 1 to 4 significant digits (user selectable)
  • ISE accuracy:
  • ±0,2 mV or ±0,05% of reading (whichever is greater)
  • ±0,2 mV or ±0,05% of reading (whichever is greater)
  • ±0,2 mV or ±0,05% of reading (whichever is greater)
  • ±0,2 mV or ±0,05% of reading (whichever is greater)
  • ISE calibration:
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • ISE units:
  • ppm, Molar, mg/L, %, ppb or none
  • ppm, Molar, mg/L, %, ppb or none
  • ppm, Molar, mg/L, %, ppb or none
  • ppm, Molar, mg/L, %, ppb or none
  • Temperature range:
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • −5,0...+105,0 °C
  • Temperature resolution:
  • 0,1 °C, 0.1 °F
  • 0,1 °C, 0.1 °F
  • 0,1 °C, 0.1 °F
  • 0,1 °C, 0.1 °F
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature calibration:
  • 1 point offset
  • 1 point offset
  • 1 point offset
  • 1 point offset
  • Temperature compensation:
  • Manual or automatic with ATC temperature probe
  • Manual or automatic with ATC temperature probe
  • Manual or automatic with ATC temperature probe
  • Manual or automatic with ATC temperature probe
  • Display:
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Colour graphic LCD with backlight
  • Power supply:
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Universal AC adapter (included)
  • Compliance:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Operating temperature range:
  • 41...113 °F (ambient)
  • 41...113 °F (ambient)
  • 41...113 °F (ambient)
  • 41...113 °F (ambient)
  • Data logging - log function:
  • Automatic data logging with auto-read, timed and single shot measure modes; manual data logging with continuous measure mode
  • Automatic data logging with auto-read, timed and single shot measure modes; manual data logging with continuous measure mode
  • Automatic data logging with auto-read, timed and single shot measure modes; manual data logging with continuous measure mode
  • Automatic data logging with auto-read, timed and single shot measure modes; manual data logging with continuous measure mode
  • Data logging capacity:
  • 2000 points
  • 2000 points
  • 2000 points
  • 2000 points
  • Memory:
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Non-volatile memory preserves data log, calibration log and meter settings
  • Languages:
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese and Korean
  • Dimensions:
  • 28×24×10 cm (11×9,5×3,9"), modules add ≤ 2 cm (0,8") L and H
  • 28×24×10 cm (11×9,5×3,9"), modules add ≤ 2 cm (0,8") L and H
  • 28×24×10 cm (11×9,5×3,9"), modules add ≤ 2 cm (0,8") L and H
  • 28×24×10 cm (11×9,5×3,9"), modules add ≤ 2 cm (0,8") L and H
  • Connections:
  • BNC (pH, ORP or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH, ORP or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH, ORP or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH, ORP or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • Outputs:
  • RS232, USB (2)
  • RS232, USB (2)
  • RS232, USB (2)
  • RS232, USB (2)
  • Input:
  • Two BNC (pH, ORP or ion selective electrode), two pin-tip (reference electrode), two 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH, ORP or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • BNC (pH, ORP or ion selective electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • Two BNC (pH, ORP or ion selective electrode), two pin-tip (reference electrode), two 8 pin MiniDIN (ATC temperature probe), two stirrer inputs (stirrer probe)
  • Alarm:
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Calibration:
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
  • pH with calibration editing option, ion concentration (ISE) with calibration editing option, relativ
  • Calibration points:
  • 1 point relative mV (RmV) mode, 1 point ORP mode
  • 1 point relative mV (RmV) mode, 1 point ORP mode
  • 1 point relative mV (RmV) mode, 1 point ORP mode
  • 1 point relative mV (RmV) mode, 1 point ORP mode
  • W×D×H:
  • 280×240×100 mm
  • 280×240×100 mm
  • 280×240×100 mm
  • 280×240×100 mm
  • Weight:
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)

Specifications

Related Information

Modules

Product Information

Frequently Bought Together