Order Entry
Switzerland
ContactUsLinkComponent
L(+)-Arginine free base ≥99%, crystalline
L(+)-Arginine free base ≥99%, crystalline
Supplier:  MP Biomedicals
Certificates
L(+)-Arginine free base ≥99%, crystalline
Supplier:  MP Biomedicals

Specification Test Results

  • Identity Test:
    Passes
  • Purity:
    ≥99%
  • FTIR:
    Conforms to Standard
  • Optical Rotation (c=1.6, 6N HCl):
    +26.3° to +27.7°
  • Moisture:
    ≤0.3%

Specification Test Results

Frequently Bought Together