Avantor® ACE® Excel® NH₂, HPLC/UHPLC Columns, Analytical, 3 µm
Supplier: Avantor
New Product
Certificates
About this item
These stainless steel columns with proprietary bonding technology provide high robustness with excellent column lifetimes.
- Usable in reversed phase, normal phase, weak anion-exchange and HILIC modes
- Ideal for the analysis of sugars
- Ultra-inert, high efficiency 1,7, 3 and 5 µm particles for optimum peak shape
- Method validation kits contain three different batches of the same phase - available on request
Specifications
- Catalog No:
- EXL-1114-1002U
- EXL-1114-1546U
- EXL-1114-0502U
- EXL-1114-1503U
- EXL-1114-0546U
- ACE-1114-0103GD
- EXL-1114-1246U
- EXL-1114-1502U
- EXL-1114-0503U
- EXL-1114-2546U
- ACE-1114-0102
- ACE-1114-0102GD
- EXL-1114-2502U
- EXL-1114-1003U
- EXL-1114-2503U
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 4,0%
- 4,0%
- 4,0%
- 4,0%
- 4,0%
- 4,0%
- 4,0%
- 4,0%
- 4,0%
- 4,0%
- 4,0%
- 4,0%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- pH range:
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- 2,0 - 7,0
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- L8
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Guard holders and accessories
Product Information
Frequently Bought Together