Wood moisture meter, mini LIGNO smart
SIMELI0005
- Model:mini LIGNO smart
- Description:Wood moisture meter
- Electrical:9 V battery
- Temperature sensor:20 °C
- Display:LCD
- Moisture range:6 - 75 %
- Weight:138 g
- W×D×H:129×63×27,5 mm
- Pk:1
mini LIGNO smart is a wood moisture meter that offers the freely selectable choice between up to 16 different species of wood or building materials with a reference scale.
- Pocket size format
- Individually tuned to the user settings
- Suitable for use in all areas
: Supplied in a pouch with 5,5 mm and 9 mm pins.