Handheld eye showers, for table mounting
About this item
Eye showers for table-mounting. With one or two 45° shower heads.
- Trigger operated including a built-in check valve
- Built-in FLOWFIX for regulation of water flow (7 L/min (single head) or 14 L/min (two heads))
- Lightweight, improved functionality
- Better spray pattern
- Easy-to-clean spray head
Hose connection: G ½ union nut
Weight: ~0,5 kg
Min. working pressure: 1,5 bar
Certifications: DIN DVGW, EN 15154-2; ANSI Z358.1
Delivery information: Supplied with table base, 1,5 m hose with G ½ union nut + stop, and sign (sticker) for eye shower.
2 Options Available Below
Product Details & Documents
Eye showers for table-mounting. With one or two 45° shower heads.
- Trigger operated including a built-in check valve
- Built-in FLOWFIX for regulation of water flow (7 L/min (single head) or 14 L/min (two heads))
- Lightweight, improved functionality
- Better spray pattern
- Easy-to-clean spray head
Hose connection: G ½ union nut
Weight: ~0,5 kg
Min. working pressure: 1,5 bar
Certifications: DIN DVGW, EN 15154-2; ANSI Z358.1
Delivery information: Supplied with table base, 1,5 m hose with G ½ union nut + stop, and sign (sticker) for eye shower.
Documents
Product Family Options
Product Information
- AvailabilityPrice
- 118-0416Eye shower, handheld, table-mounted, with single shower head 45° DVGWEye shower, handheld, table-mounted, with single shower head 45° DVGWLog in for availability1 * 1 STSFr. 178.00
- 118-0419Eye shower, handheld, table-mounted, with two shower heads 45° DVGWEye shower, handheld, table-mounted, with two shower heads 45° DVGWLog in for availability1 * 1 STSFr. 228.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



