Fall protection harnesses, Miller H-Design® BodyFit Auto 2LO
Supplier: HONEYWELL SAFETY
Certificates
About this item
Miller H-Design® BodyFit harness with two sternal webbing loops and automatic buckles on chest and legs straps and DuraFlex Stretch webbing. The Miller H-Design® full body harness is dedicated to electricity, telecommunications and general industry (maintenance) sectors, providing more comfort, freedom of movement and safety to workers thanks to its patented vertically adjustable belt and breathable padding.
- Straps are made from Duraflex Stretch and black webbing (PES with PTFE treatment)
- Straps are water repellent and anti-stain treated
- Two sternal webbing loops
- Working position belt with ergonomic and breathable padding for greater comfort at work
- Tool holders with four metallic buckles and one textile loop
- Automatic buckles on chest and legs straps
Weight: 1,66 kg
Breaking strength: >15 KN
Temperature: –30 to +50 °C
Certifications: Certified for a maximum load of 140 kg, EN 361 and EN 358.
Frequently Bought Together