Concrete moisture analyser
Catalog # SIMELI9200
Anbieter: Industrial Physics
Technische Daten
- Accuracy:±0,5 %
- Description:Concrete moisture meter
- Display:Backlit monochrome (128×64 p) 61×33 mm
- Moisture range:5 − 40 %
- W×D×H:147×89×33 mm
- Pk:1
Technische Daten
Über diesen Artikel
This meter is a non-destructive moisture meter for concrete. By measuring the electrical impedance, the moisture content of concrete can be determined. Readings are taken by pressing the instrument against the surface.
- Quick testing of large concrete floors or constructions
- Automatic turn-off option
- Four scales with normal and maximum 'HOLD' mode
The electrical impedance is measured by generating a low frequency electric field between the eight electrodes. Depending on the moisture content, the measurements are taken at a depth of several centimetres.
Delivery: Supplier with soft pouch and manual.
Caution: Not for measuring through electrically conductive materials, such as metal, rubber linings, wet surfaces.