Chamber slide, Clipmax
Catalog # TPPA70010
Supplier: TPP
Specifications
- Growth area:10 cm²
- Colour:Clear / Yellow cap
- Material:PS
- W×D×H:93×33×32 mm
- Pk:5
Specifications
About this item
Clipmax can be used in cell culture, immunocytochemistry (ICC), as well as cell analyses.
- Growth area for delicate cells
- Resistant to solvents (acetone, ethanol, xylene)
- Screw cap for minimal evaporation
- Filter opening for gaz exchange
- Stackable
Cells can be grown in the chamber on a standard slide (75×25 mm): Simply remove the chamber, then fix and stain the cells for use.
Certifications: ISO 9001:2008
Packaging: Individual peel-open blister, five blisters per box.