Diaphragm vacuum pumps, V-300
: BUCHI
These V-300 PTFE diaphragm vacuum pumps impresses with its very silent and economical operation. These pumps have been operated at a flow rate of 1,8 m³/h and an ultimate vacuum of 5 mbar.
- High chemical resistant due to the use of high quality materials
- Very low noise emission
- Easy visual detection of condensate and particles due to transparent front panel
The speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro increases the lifetime of the pumps. In combination with the Interface I-300 / I-300 Pro an optional sensor alerts the operator to empty the receiving flask when required.
These pumps having feature of seamless plug and play integration into a speed-controlled vacuum system with Interface I-300 / I-300 Pro.
- Catalog No:
- BUCH11V300310
- BUCH11V300300
- BUCH11V300210
- BUCH11V300110
- BUCH11V300000
- BUCH11V300120
- BUCH11V300020
- BUCH11V300200
- BUCH11V300100
- BUCH11V300010
- Model:
- V-300
- V-300
- V-300
- V-300
- V-300
- V-300
- V-300
- V-300
- V-300
- V-300
- Flow rate:
- 1,8 m³/h
- 1,8 m³/h
- 1,8 m³/h
- 1,8 m³/h
- 1,8 m³/h
- 1,8 m³/h
- 1,8 m³/h
- 1,8 m³/h
- 1,8 m³/h
- 1,8 m³/h
- Final pressure (abs.):
- 5±2 mbar
- 5±2 mbar
- 5±2 mbar
- 5±2 mbar
- 5±2 mbar
- 5±2 mbar
- 5±2 mbar
- 5±2 mbar
- 5±2 mbar
- 5±2 mbar
- W×D×H:
- 200×321×291 mm
- 200×321×291 mm
- 200×321×291 mm
- 200×321×291 mm
- 200×321×291 mm
- 200×321×291 mm
- 200×321×291 mm
- 200×321×291 mm
- 200×321×291 mm
- 200×321×291 mm
- Weight:
- 7,6 kg
- 7,6 kg
- 7,6 kg
- 7,6 kg
- 7,6 kg
- 7,6 kg
- 7,6 kg
- 7,6 kg
- 7,6 kg
- 7,6 kg
Frequently Bought Together